Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :T9FB3171951

MPN #: T90276516PK

Tape Logic® #7651 Cold Temperature Carton Sealing Tape, 2" x 110 Yds., 2 Mil, Clear - Pkg Qty 6

Product Description
Cold temperature, filmed back carton sealing tape with a pressure-sensitive hot melt adhesive

Features:
  • Formulated and designed for application at refrigerated temperatures or at room temperature and then stored in low temperature environments
  • Chemically acceptable by USDA for use on packaging material that have minimal contact with meat or poultry food product prepared under federal inspection


PRICE
$97.50  Sold in packages of 6 / $16.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
97.50
Buy 2 pkgs - 5 pkgs
93.00Save $4.50 (5%)
Buy 6+ pkgs
90.00Save $7.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2 mil
Core Size3 in

Product Details

TypeHot Melt Tape
Package Quantity6
DescriptionHot Melt Carton Sealing Tape
ColorClear
Manufacturers Part NumberT90276516PK
BrandTape Logic