- Formulated of Hot Melt and designed for application at refrigerated temperatures or at room temperature and then stored in low temperature environments
- Chemically acceptable by USDA for use on packaging material that have minimal contact with meat or poultry food product prepared under federal inspection
Tape Logic® 7651 Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$327.60 Sold in packages of 36 / $9.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Material | Hot Melt |
| Package Quantity | 36 |
| Description | Cold Temperature Carton Sealing |
| Color | Clear |
| Series | 7651 |
| Manufacturers Part Number | T9027651 |
| Brand | Tape Logic |