- Use to identify and mark traffic areas and physical hazards.
- Easy to apply which creates minimal downtime of production area.
- Durable vinyl backing resists abrasion, scuffing, moisture, weathering acids and alkaline chemicals for long service life.
- Rubber adhesive sticks on contact most surfaces for fast application with no dripping, drying or clean-up.
- Bright colors are locked into the vinyl for permanent high visibility.
- General purpose.
- 5.0 Mil
3M 766 Striped Vinyl Tape 2" x 36 Yds 5 Mil Black/Yellow - 2/PACK
Write a Review
|
Questions & Answers (0)
Product Description
3M 766 Striped Vinyl Tape 2" x 36 Yes 5 Mil Black/Yellow - 2/PACK
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 yd |
| Width | 2 in |
| Tape Dimensions | 2" x 36 Yds gal |
| Thickness | 5 mil |
| Tensile Strength | 13 lb/in |
Product Details
| Type | Striped Vinyl Tape |
| Material | Vinyl |
| Package Quantity | 2 |
| Color | Black/Yellow |
| Percent Elongation | 1.8 |
| Application Temperature Range | 60° F - 85° F °F |
| Brand | 3M |