Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211235

MPN #: 7000048404

3M™ 472 Vinyl Tape, 2" x 36 Yds., 10.4 Mil, Black - Pkg Qty 24

Product Description
Heavy Duty, Abrasion Resistant Protection 3M™ Vinyl Tape 472 has a thick backing that combines high abrasion resistance with the inherent conformability of a vinyl. Designed with unique stretch properties, this tape conforms to irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive aggressively adheres to a variety of surfaces and maintains its bond for long periods of time, including up to one year in outdoor applications. This combination of the backing and adhesive properties help to keep the tape securely in place, even in rugged and outdoor conditions. Because of the thicker backing, this tape is ideal for protection in areas where heavy abrasion is anticipated, as well as sand blast and bead blast overspray protection. 3M™ Vinyl Tape 472 tape resists most common solvents, but care should be taken to avoid using on highly plasticized materials, as well as ketones, chlorinated hydrocarbons, and esters.

Recommended Applications:
  • Heavy duty protection and abrasion resistance
  • Slicing and patching
  • Outdoor sealing, protecting and marking
  • Dissimilar metal separation
  • Sealing barrier films and containers
Features:
  • Thick backing provides heavy duty protection and increased abrasion resistance
  • Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • Good solvent resistance for application protection and longer product life
PRICE
$1,942.80  Sold in packages of 24 / $80.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width2 in
Thickness10.4 mil
Tensile Strength32

Product Details

TypeVinyl Tape
MaterialVinyl
Package Quantity24
ColorBlack
Brand3M