Nuvo 77/062, 2 Light-Ceiling-Flush Mount, Medium Mushroom, White, 9.5"W X 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/062, 2 Light-Ceiling-Flush Mount, Medium Mushroom, White, 9.5"W X 6"H
The Briton collection offers style at affordable prices. This product grouping is sure to brighten up the exterior of your home. This collection is CUL Wet Location Listed. This fixture is beautifully Finished in Old Bronze.
The Briton collection offers style at affordable prices. This product grouping is sure to brighten up the exterior of your home. This collection is CUL Wet Location Listed. This fixture is beautifully Finished in Old Bronze.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9.5 in |
| Height | 6 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | White |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 77/062 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |