Nuvo 60/273, 2 Light-Ceiling-Flush Mount W/Alabaster Glass, Old Bronze, 16.125"W X 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/273, 2 Light-Ceiling-Flush Mount W/Alabaster Glass, Old Bronze, 16.125"W X 5"H
Finish White Style Transitional Pendant Lights(1) 100w A19 Medium Shade. White Metal. Dimensions Width : 16"Height : 8.125" .
Finish White Style Transitional Pendant Lights(1) 100w A19 Medium Shade. White Metal. Dimensions Width : 16"Height : 8.125" .
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16.125 in |
| Height | 5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Old Bronze |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/273 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |