Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298259

MPN #: 77-487

Nuvo 77/487, 1 Light-Flood Light W/Adjust. Swivel, White, 4.5"W X 8"H

Product Description
Satco 77/487, 1 Light-Flood Light W/Adjust. Swivel, White, 4.5"W X 8"H

This Die Cast Bulk Head is not only durable but stylish as well. This fixture is beautifully Finished in Semi Gloss White and features a "Round Hood" design. This item is CUL Wet location listed.

PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4.5 in

Product Details

Manufacturers Part Number77-487
BrandSatco