Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298190

MPN #: 77-530

Nuvo 77/530, 1 Light-Wall Mount W/White Glass Cylinder, 14"W

Product Description
Satco 77/530, 1 Light-Wall Mount W/White Glass Cylinder, 14"W

Finish White Style Utility Wall Lights(1) 100w A19 Medium Shade. White Cylinder Glass.. Dimensions Width : 4.75"Height : 8" Extension 6".

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in

Product Details

Manufacturers Part Number77-530
BrandSatco