Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298059

MPN #: 77-858

Nuvo 77/858, 1 Light-Oval Cage Wall Fixt., Polysynthetic Body & Lens, White, 5'W X 10"H

Product Description
Satco 77/858, 1 Light-Oval Cage Wall Fixt., Polysynthetic Body & Lens, White, 5'W X 10"H

Finish White Style Bulk Head Wall Lights(1) 75w A19 Medium Shade. White Acrylic .. Dimensions Width : 5"Height : 10" Extension 4".

PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5' in
Height10 in

Product Details

Manufacturers Part Number77-858
BrandSatco