North® 7700 Series Half Mask Respirators, Small, 770030S
|
Questions & Answers (0)
Product Description
7700 SERIES SILICONE HALF MASK RESPIRATOR MEDIUM
The benchmark in half masks. Made from 100% medical grade silicone, the wide sealing area provides exceptional fit and comfort. Cradle suspension features woven straps that provide for maximum mobility without sacrificing support. Easily converts to PAPR or supplied air. Dual cartridge connectors. Cartridges sold seperately.
br>
The benchmark in half masks. Made from 100% medical grade silicone, the wide sealing area provides exceptional fit and comfort. Cradle suspension features woven straps that provide for maximum mobility without sacrificing support. Easily converts to PAPR or supplied air. Dual cartridge connectors. Cartridges sold seperately.
br>
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 0.610 in |
| Height | 1 in |
| Weight | 0.6 lbs |
| Size | S |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Black |
| Series | 7700 |
| For Use With | North Safety Cartridges And Filters |
| Facepiece Material | Silicone |
| Description | Half Mask Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 770030S |
| Respirator Connection Type | Threaded |
| Head Harness Material | Nylon, Elastic |
| Half Mask Suspension Type | 4 pt. |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | North Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |