North® RU6500 Silicone Full Facepiece Respirator, Medium, RU65001M
|
Questions & Answers (0)
Product Description
Comfort for your workers - and your budget. The North&3174; RU6500 silicone full facepiece provides all day comfort at a great price. Silicone seal provides excellent facepiece seal, creating a barrier against contaminants. Silicone nose cup is soft and comfortable for all day wear. Polycarbonate lens with wide field of vision maximized peripheral visions plus downward view; meets ANSI Z87 for high impact. Wide viewing area provides distortion free visibility and optical clarity. 5-Point strap option includes center strap to help position and hold the mask for a more secure fit; offers quick, easy adjustments.
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 12/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | Full Face |
| Series | RU6500 |
| Facepiece Material | Silicone |
| Description | Silicone Full Facepiece Respirator |
| Full Face Suspension Type | 5 pt. |
| Manufacturers Part Number | RU65001M |
| Respirator Connection Type | Threaded |
| Head Harness Material | Rubber |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | Honeywell Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |