Improve productivity and maintain compliance with the Honeywell North® RU8500 Series half mask. The RU8500 is one of the only reusable half masks on the market with a speech diaphragm. This feature offers improved speech clarity – eliminating the need for workers to leave the work space or doff the mask in order to communicate. Made from soft, flexible silicone, the RU8500 provides workers with a comfortable fit for hours of use while the dual sealing flange provides an excellent facepiece seal. The RU8500 also has the unique option of a diverter exhalation valve cover, which directs exhaled breath downward and is ideal for painting/coating/sealing. Available in royal blue, light green and lilac.
Honeywell RU8500 Half Mask Blue, Medium, Speech Diaphragm And Diverter Exhalation Valve Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Medium |
Product Details
| Type | Half Mask |
| Series | RU8500 |
| Facepiece Material | Silcone |
| Description | Half Mask Respirator |
| Manufacturers Part Number | RU85004M |
| Respirator Connection Type | Threaded |
| Head Harness Material | Silicone |
| Half Mask Suspension Type | Standard |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | Honeywell Safety |
Compliance & Certifications
| Certifications | NIOSH 42 CFR 84 |