Century Drill Drum Sander 3pc Refill Kit 1'' x 3/4" - 1/4" Shank
Write a Review
|
Questions & Answers (0)
Product Description
Century Drill 77120 - Drum Sander 3pc Refill -1/4" Shank - 3/4 x 1"
Drum Sander 3pc Refill. Aluminum oxide grit, bonded to a cloth back. Ideal for sanding wood, fiberglass and metal surfaces and edges. 1/4" shank fits all types of electric and cordless drills. 3pc Refill Includes one coarse, medium and fine abrasive sleeve.
Drum Sander 3pc Refill. Aluminum oxide grit, bonded to a cloth back. Ideal for sanding wood, fiberglass and metal surfaces and edges. 1/4" shank fits all types of electric and cordless drills. 3pc Refill Includes one coarse, medium and fine abrasive sleeve.
PRICE
$3.43
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Shank Size | 1/4 in |
| Shank Diameter | 1/4 in |
| Diameter | 3/4 in |
Product Details
| Max RPM | 19000 rpm |
| Applicable Materials | Wood, Fiberglass and Metal |
| Package Quantity | 3 |
| Manufacturers Part Number | 77120 |
| Grade | Coarse, Medium and Fine |
| Abrasive Material | Aluminum oxide |
| Brand | Century Drill & Tool |