- Quality emery cloth for rust removal, metal, sanding and stripping, or other heavy sanding projects.
- Flexible backing and narrow width for tight spaces.
- Suitable for wet or dry use.
Century Drill 77303 Emery Cloth Shop Roll 10 Yards 1" Wide 320 Grit
Write a Review
|
Questions & Answers (0)
Product Description
Century's Emery Cloth Shop Rolls are made from quality emery cloth for rust removal, metal sanding, and stripping or other heavy sanding projects. Flexible backing and narrow width for tight spaces. Suitable for wet or dry use.
PRICE
$6.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1 in |
Product Details
| Manufacturers Part Number | 77303 |
| Grit | 320 |
| Grade | Very Fine |
| Abrasive Material | Emery |
| Brand | Century Drill & Tool |