Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

Item #: WBB2138822

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

Legacy™ Levelwind™ Retractable Garden Hose Reel, 5/8" X 50'

Legacy™ Levelwind™ Retractable Garden Hose Reel, 5/8" X 50'

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 568 "Y" Metal Hose Adapator W/Dual Shut Off

AquaPlumb® 770PDQ Fireman Hose Nozzle W/Lever

AquaPlumb® 770PDQ Fireman Hose Nozzle W/Lever

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 593 9-Pattern All Metal Hose Nozzle

AquaPlumb® 593 9-Pattern All Metal Hose Nozzle

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4008600A Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose

Jackson® 4008600A Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4008500A Professional Tools 5/8" X 100' Rubber Commercial Duty Garden Hose

Jackson® 4008500A Professional Tools 5/8" X 100' Rubber Commercial Duty Garden Hose

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

Features:
  • Heavy duty
  • Insulated
  • Metal pistol head
  • Soft comfort grip

Weights & Dimensions

  • Width 5-3/4 in
  • Length 5-7/8 in
  • Height 1-1/2 in
  • Weight .27 lbs

Product Details

  • Hose ID 3/4
  • Type Garden Hose Nozzle
  • For Use With Garden Hoses
  • Brand AquaPlumb
  • Material Metal
  • Style Adjustable Spray
  • Manufacturers Part Number 771PDQ
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ATTN

    Date: August 19, 2020

    Great product
    Your review:
    great!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

AquaPlumb® 771PDQ Adjustable All Metal Trigger Hose Nozzle

Item #: WBB2138822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant