Avagard® 3/4" Female GHT Universal Quick Connect Plug, Brass
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the Avagard® Quick Connect Plug 3/4 Female GHT Universal Connect Plug (AVGPL001) the ultimate solution for effortless garden hose connections. This premium garden hose connector is crafted from durable, chrome-plated solid brass, ensuring a leak-free, secure fit for all your watering equipment. Designed for ease of use, it features one-hand operation, making it perfect for anyone, including those with arthritis or limited hand mobility. Compatible with all standard 3/4 GHT connections, this coupler makes attaching and detaching hoses a breeze. Enjoy a seamless watering experience with Avagard®'s reliable and time-saving quick-connect plug. Enjoy peace of mind with a 1-year warranty, ensuring the longevity and reliability of your Avagard® quick connect.
PRICE
$6.54
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Connection Size | 3/4 in |
Product Details
| Type | Universal Connect Plug |
| Material | Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | AVGPL001 |
| Respirator Connection Type | Female GHT |
| Brand | Avagard |