BluSeal Retractable Water Hose Reel, 5/8" x 50', Cream
Write a Review
|
Questions & Answers (0)
Product Description
This all-in-one heavy-duty hose system includes a 100% rubber 3/4" GHT hose with male and female fittings, mounted on a steel reel built with an advanced 12-point ratchet gearing system for adjustable hose control. Constructed from 18-gauge powder-coated steel and engineered for horizontal or vertical wall mount installation, this setup offers 500 PSI minimum burst pressure, kink resistance, and superior flexibility from -50°F to +190°F. The polyester-braided hose is ozone- and abrasion-resistant and features a 4-finger bend restrictor to prevent damage at connection points. Backed by an unmatched 10-year warranty on the reel and 2 years on the hose, this product is built for both commercial and residential utility.
PRICE
$379.17
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 23 in |
| Hose Diameter | 5/8 in |
| Hose Length | 50 ft |
Product Details
| Style | Wall Mount |
| Type | Water Hose Reel |
| Material | Steel |
| Manufacturers Part Number | BSWR5850-CR |
| Brand | BluSeal |