Vikan 77335 20" Double Blade Refill Cartridge for 77135, White
Write a Review
|
Questions & Answers (0)
Product Description
Replacement cartridge for Double Blade Ultra Hygiene Squeegees. One cartridge replaces both blades., 77135.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/16 in |
| Depth | 19-9/32 in |
| Height | 1-45/64 in |
| Weight | 0.3 lbs |
| Cleaning Width | 20 in |
Product Details
| Color | White |
| Blade Material | Rubber |
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 20" Double Blade Refill Cartridge for 77135 |
| Package Quantity | 1 |
| Manufacturers Part Number | 77335 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |