Vikan 77114 10" Double Blade Ultra Hygiene Squeegee, Red
Write a Review
|
Questions & Answers (0)
Product Description
The small bench squeegee is ideal for drying surfaces after a sanitizing process or for pushing food from one area to another. It is very effective in dry production areas. The double rubber blades are non-porous and easy to clean. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option. Replacement Squeegee Blade: Series 7731.
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 9-13/16 in |
| Height | 3-29/32 in |
| Weight | 0.5 lbs |
| Cleaning Width | 10 in |
Product Details
| Color | Red |
| Blade Material | Rubber |
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 10" Double Blade Ultra Hygiene Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 77114 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |