United Abrasives - Sait 77440 Sand-Light Hand Pad 6 " x 9" Brown Non-Woven Heavy Duty - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty hand pad. Excellent for removing heavy rust and cleaning welds
PRICE
$102.00 Sold in packages of 20 / $5.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Applicable Materials | Metal |
| Color | Brown |
| Series | Sand-light |
| Manufacturers Part Number | 77440 |
| Bonding Type | Resin |
| Grade | Heavy Duty |
| Tool Compatibility | Hand Use |
| Abrasive Material | Non-Woven |
| Brand | United Abrasives-Sait |