United Abrasives - Sait 77447 Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
General purpose hand pad. For removing light rust, excellent for cleaning and brightening
PRICE
$38.00 Sold in packages of 20 / $1.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Applicable Materials | Metal |
| Color | Red |
| Series | Sand-light |
| Manufacturers Part Number | 77447 |
| Bonding Type | Resin |
| Grade | Medium |
| Tool Compatibility | Hand Use |
| Abrasive Material | Non-Woven |
| Brand | United Abrasives-Sait |