Vikan 77514 10" Foam Blade Squeegee, Red
Write a Review
|
Questions & Answers (0)
Product Description
This double bladed squeegee provides effective removal of both water and food debris from food preparation surfaces. The blade cartridge can be detached for easy cleaning or replacement. Replacement squeegee blade 77715
PRICE
$16.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/64 in |
| Depth | 9-13/16 in |
| Height | 3 in |
| Weight | 0.4 lbs |
| Cleaning Width | 10 in |
Product Details
| Color | Red |
| Blade Material | Foam Rubber |
| Temperature Range | 194 °F |
| Material | Polypropylene |
| Description | 10" Foam Blade Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 77514 |
| Brand | Vikan |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | FDA Compliant |