United Abrasives - Sait 77720 Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 60 Grit Coated & Non-Woven - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Type 29 grind & finish flap disc. Combines coated and non-woven abrasives which allows you to "Grind & Finish" with one product reducing time and labor. Cushioned grinding effect allows for effortless blending and finishing of contoured work pieces.
PRICE
$247.50 Sold in packages of 10 / $24.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Type | T29 |
| Series | Grind/Finish |
| Disc Type | Flap Disc |
| Bonding Type | Resin |
| For Use With | Metal, Stainless |
| Grit | 60 |
| Backing Material | Fiberglass |
| Tool Compatibility | Angle Grinders |
| Manufacturers Part Number | 77720 |
| Grade | Medium |
| Abrasive Material | Coated & Non-Woven |
| Brand | United Abrasives-Sait |