Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2232912

MPN #: 23040

United Abrasives - Sait 23040 Cut Off Wheel Type 1 A36T 3" x 1/16" x 3/8" 36 Grit Aluminum Oxide - Pkg Qty 50

Product Description
Type 1 thin high speed cut-off wheel, aluminum oxide grain. General purpose, long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

PRICE
$122.50  Sold in packages of 50 / $2.45 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter3/8 in
Thickness.045 in
Diameter3 in

Product Details

Max RPM25000 rpm
SeriesA36T
Bonding TypeResin
Wheel TypeType 1
Grit36
Tool CompatibilityDie Grinders
Applicable MaterialsMetal & Stainless
Manufacturers Part Number23040
GradeExtra Coarse
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait