Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2233244

MPN #: 77721

United Abrasives - Sait 77721 Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 80 Grit Coated & Non-Woven - Pkg Qty 10

Product Description
Type 29 grind & finish flap disc. Combines coated and non-woven abrasives which allows you to "Grind & Finish" with one product reducing time and labor. Cushioned grinding effect allows for effortless blending and finishing of contoured work pieces.

PRICE
$247.50  Sold in packages of 10 / $24.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
TypeT29
SeriesGrind/Finish
Disc TypeFlap Disc
Bonding TypeResin
For Use WithMetal, Stainless
Grit80
Backing MaterialFiberglass
Tool CompatibilityAngle Grinders
Manufacturers Part Number77721
GradeMedium
Abrasive MaterialCoated & Non-Woven
BrandUnited Abrasives-Sait