Vikan 77745 24" Foam Blade Refill Cartridge for 7754 or 7764, White
Write a Review
|
Questions & Answers (0)
Product Description
Replacement cartridge with foam rubber squeegee blades for squeegee model 7754.
PRICE
$22.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 23-39/64 in |
| Height | 1-45/64 in |
| Weight | 0.3 lbs |
| Cleaning Width | 24 in |
Product Details
| Color | White |
| Blade Material | Foam Rubber |
| Temperature Range | 194 °F |
| Material | Polypropylene |
| Description | 24" Foam Blade Refill Cartridge for 7754 or 7764 |
| Package Quantity | 1 |
| Manufacturers Part Number | 77745 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |