- Part of the L-BOXX® Stacking Organization System - This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system
- Cut in Michigan - We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit
- Laser-Marked Foam
- Foam Materials and Construction - We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance
- 13-pc. ball end hex keys: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in., holder
- 15-pc. ball end hex keys: 1.3, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm, holder
- 13-pc. star keys: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, Holder
- 9-pc. mixed bit set with rail: #1, #2, #3, 3/16, 1/4, 5/16, S1, S2, S3
- 9-pc. hex bit set with rail: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in.
- 9-pc. hex bit set with rail: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6 mm
- 9-pc. star bit set with rail: T7, T8, T9, T10, T15, T20, T25, T27, T30
- 1/4 in. bit driver
Tekton 78 Piece L-Key and Bit Driver Set with Open Top Drawer & Rack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 0.050" - 3/8", 1.3MM-10MM, T6-T50 |
Product Details
| Type | Hex L-Key Set |
| Measuring System | SAE (Fractional), Metric (MM), Torx® |
| Number of Pieces | 78 |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | OLB94801 |
| Brand | Tekton |