
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Full Surface Hinge - Clear Anodized Aluminum Finish - 1/32" Inset
Hager 780 Series hinge for high frequency doors or heavy, medium frequency doors. Material: Aluminum 6063-T6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. 1-5/8 (41 mm) minimum frame face required plus 3/16 (5 mm) rotational clearance. Fasteners: Dril-Kwik screws and sex bolts. 83" length. Door Reinforcement: None required. Frame Reinforcement: None required to 200 lbs, heavier weight use 16 gauge channel. Can be used with any door and frame material. Security molding.
Hager 780 Series hinge for high frequency doors or heavy, medium frequency doors. Material: Aluminum 6063-T6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. 1-5/8 (41 mm) minimum frame face required plus 3/16 (5 mm) rotational clearance. Fasteners: Dril-Kwik screws and sex bolts. 83" length. Door Reinforcement: None required. Frame Reinforcement: None required to 200 lbs, heavier weight use 16 gauge channel. Can be used with any door and frame material. Security molding.
Product Details
- Brand Hager Companies
- Description Heavy Duty Full Surface Hinge
- Warranty Lifetime
- Units 1
- Finish Bronze
- Manufacturers Part Number HS2100830DBA000001
- Inset 1/32"
Weights & Dimensions
- Length 83 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

780-210hd Heavy Duty Full Surface Hinge 83" Dba 1pk
$308.36
- Product Information
- Customer Review
- Product Q&A
- Accessories