Buffing Wheels

3M Buffing Wheels Project 1298
| Compare | Image | Brand | Cloth Type | Color | Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 3M | Foam | Green | 3-1/4 in | WBB3138879 | $7.40 ea. | ||
![]() | 3M | Wool | White | 3 in | WBB3138980 | $14.00 ea. | ||
![]() | 3M | Wool | White | 3 in | WBB3138882 | $15.75 ea. |

Buffs for Abrasives
Related Products
Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron. Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines. Industries Include Metal Implants, Turbine Engines.
3M™ Microfinishing Film Roll 372L, 8" x 150' x 3" 60 Micron Grit An aluminum oxide micron roll resin bonded to a 5 mil polyester film backing. The backing has a friction grip coating for slip resistance. Precision finishing of cylindrical surfaces such as automotive camshafts & crankshafts. High strength film backing and micron-graded aluminum oxide mineral provides precise, uniform, close-tolerance finishes. Fast cutting. Long length rolls. Applications are: Fine Finishing, Powertrain Microfinishing, Superfinishing
3M™ Diamond Polishing Cloth Belt 652WY 2-1/2" x 18-15/16" 50000 Mesh Grit Diamond Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron. Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines. Industries Include Metal Implants, Turbine Engines.
An aluminum oxide micron roll resin bonded to a 5 mil polyester film backing. The backing has a friction grip coating for slip resistance. Precision finishing of cylindrical surfaces such as automotive camshafts & crankshafts. High strength film backing and micron-graded aluminum oxide mineral provides precise, uniform, close-tolerance finishes. Fast cutting. Long length rolls. Applications are: Fine Finishing, Powertrain Microfinishing, Superfinishing
3M™ Scotch-Brite™ Surface Conditioning Low Stretch Belt 12-3/4" x 31-1/2" Talc Scotch-Brite™ belts provide consistent finishes and durable, long life bacuase of its three dimensional construction. Great for finishing, cleaning, deburring, and blending. Easy for operators to use without damaging the workpiece. The low-stretch backing allows the belt to continue to run on tools and equipment during its long life Applications are Surface Conditioning. Industries Include Manufacturing.




