Dynabrade® 79390 Depressed Center Wheel 4-1/2" Dia. x 7/8 Type 27 Zirconia Alumina - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Up to 35% faster material removal rate versus traditional abrasive wheel. Provides up to 2 times greater life with reduced vibration and chatter.
PRICE
$105.00 Sold in packages of 10 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13500 rpm |
| Type | T27 |
| Manufacturers Part Number | 79390 |
| Grit | 46 |
| Grade | Coarse |
| Tool Compatibility | Center Wheel Grinders |
| Abrasive Material | Zirconia Alumina |
| Brand | Dynabrade |