Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611199

MPN #: 94472

Dynabrade 3-1/2" Dynacushion Pneumatic Wheel, 3500 RPM

Product Description
Inflatable rubber wheels conform to work surface contours. Dynabrade pneumatic wheels are inflatable rubber wheels designed to run on various Dynabrade tools. Speed of tool must not exceed maximum operating speed of accessory. When fitted with an abrasive belt and inflated to the desired firmness, our pneumatic wheels are ideal for countless grinding and finishing applications. Dynabrade pneumatic wheels support coated abrasive and non-woven nylon belts for use on metal, wood, plastic, ceramic, fiberglass and composites.

PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width5 in
Height5 in
Weight0.8 lbs
Max Wheel Diameter5

Product Details

Max RPM3500 rpm
RPM3500 rpm
ColorBlack
SeriesDynacushion
Power TypePneumatic
MaterialComposite
DescriptionDynacushion Pneumatic Wheel
Package Quantity1
Manufacturers Part Number94472
BrandDynabrade