Qorpak® 7ml Gen Purp LDPE Transfer Pipets Standard, 155mm, 500/Box, 10 Boxes/Unit, 5000PK
Write a Review
|
Questions & Answers (0)
Product Description
Choose from Qorpak's selection of General Purpose LDPE Transfer Pipettes. Buy disposable pipettes for the lab. Package Qty of 5000.
PRICE
$415.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 155mm in |
| Width | 13 in |
| Height | 16 in |
| Weight | 42 lbs |
| Tip Size | Standard in |
Product Details
| Type | Transfer Pipettes |
| Color | Natural |
| Capacity | 7m L |
| Material | PE |
| Package Quantity | 5000 |
| Description | Large Bulb Disposable Transfer Pipet |
| Manufacturers Part Number | AKM-3800-0037 |
| Brand | Qorpak |