- Excellent for simultaneously changing media or the addition/removal of reagents from a 96 well plate
- Simply connect a disposable plastic syringe and withdraw the plunger to transfer liquid
- Made of transparent plastic material, it has a vacuum outlet at one end, and a short length of 3.2mm I.D. (⅛") tubing is supplied for syringe connection
- Sterile/Disposable model is molded of clear, disposable plastic that can be used only once and cannot be autoclaved or gas sterilized
- Autoclavable/Reusable model is molded of polycarbonate; must be sterilized by autoclaving at no more than 121° C for 20 minutes at 15 psi prior to use in order to avoid contamination
- Cannot be gas sterilized because of the possibility of residual trapped gases
- Requires a 30ml or larger disposable sterile syringe (not included) Note : Sterilized products are not returnable.
Bel-Art Sterile, Disposable Plastic Vaccu-Pette/96 Pipetting Device
Write a Review
|
Questions & Answers (0)
Product Description
Aspirate or dispense 96 wells in less than 10 seconds speeding up repetitive washing, dispensing or aspirating of wells by working simultaneously.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37876-0000 |
| Type | Micropipettors (Single Channel) |
| Brand | Bel-Art |