Satco Miniature & Sealed Beam Lamps
- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Weights & Dimensions
| Base | Sub Mini Wedge (W2.1x4.9d) |
| Bulb Diameter | .62 in |
Product Details
| Type | T5 |
| Average Life | 1000 hr |
| Color | Clear |
| Wattage | 7 W |
| Lamp Code | 7T5 |
| Voltage | 12 V |
| Package Quantity | 12 |
| Pack Type | 4/Card |
| Manufacturers Part Number | S4552 |
| Lumens | 81 |
| Shape | T6 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | W2.1x9.5d |