Worldwide Electric Tapered Bushing Kit, 3-15/16", Fits Reducer Styles SMR7/WSMR7
Write a Review
|
Questions & Answers (0)
Product Description
7WTBK-3.1516, Tapered bushing kit, 3-15/16". fits reducer styles SMR7/WSMR7. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.
PRICE
$629.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Box Size | 7 |
| Bore Size | 3-15/16" |
Product Details
| Primary Unit | Fits Reducer Styles SMR7/WSMR7 |
| Suggested Add On | Shaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly |
| Description | Tapered Bushing Kit |
| Manufacturers Part Number | 7WTBK-3.1516 |
| Brand | Worldwide Electric Corporation |