Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047727

MPN #: 9WTBK-3.716

Worldwide Electric Tapered Bushing Kit, 3-7/16", Fits Reducer Styles SMR9/WSMR9

Product Description
9WTBK-3.716, Tapered bushing kit, 3-7/16". fits reducer styles SMR9/WSMR9. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size9
Bore Size3-7/16"

Product Details

Primary UnitFits Reducer Styles SMR9/WSMR9
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number9WTBK-3.716
BrandWorldwide Electric Corporation