Fiber Discs
Related Products
Semi-friable aluminum oxide grain on X-weight cotton backing. For general purpose grinding and finishing.
Premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality Egyptian cotton cloth backing provides superior durability
Light duty hand pad. For light cleaning and polishing.
Premium aluminum oxide grain - general purpose. Excellent for removing parting lines, imperfections, and burrs on all surfaces. Great in curved, corner, contoured, and hard to reach areas. Single ply of coated abrasive, spirally wound and bonded to an inner liner. Smooth running for ease of use and control.
United Abrasives - Sait 23334 Depressed Center Wheel T1 Z-TECH 4-1/2"x .045" x 7/8" Zirconium Type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel