Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2207514

Global Industrial™ Manual Wall Mount Dispenser Up To 8-1/2" Width Labels, 9"L x 9"W x 5"H

Product Description
This wall mount label dispenser saves counter space.

Features:
  • Heavy duty all metal construction
  • Pre-drilled holes for easy mounting to wall
  • Dispensers are easy to load and thread
  • Save space for a clutter free environment.
  • Convenient - ready for wall mount or counter use.
  • Quick to load and thread.
  • Durable, heavy-duty all metal construction.
  • Holds rolls up to 7" in diameter.


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 4 units
125.95Save $4.00 (3%)
Buy 5+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height5 in
Weight4 lbs
Roll Core3 in
Max Material Width8-1/2 in
Roll Diameter7 in
Core Size1 - 3 in

Product Details

TypeManual Label Dispenser
ColorWhite
Roll CapacityMultiple
Feed TypeManual
RecyclableNo
Mounting LocationWall
MaterialMetal
Package Quantity1
Manufacturers Part NumberB2207514
BrandGlobal Industrial