Features:
- Compatible with Zebra, Datamax, Sato and other thermal label printers
- Bright white, matte coated facestock
- Permanent pressure sensitive adhesive
- Liner is perforated between each label
Model # :WBB3176697
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Core Size | 3 in |
Product Details
| Rolls | 2 in |
| Type | Perforated |
| Labels per Roll | 2500 |
| Material | Coated Facestock |
| Description | Fanfold Thermal Transfer Labels |
| Color | White |
| Manufacturers Part Number | B3176697 |
| Brand | Global Industrial |