Business owners, homeowners and individuals of all kinds are always looking for effective garage and tool storage solutions that provide organization, save space and make it easy to store all kinds of equipment and accessories. The revolutionary DuraHook® is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook® also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard®. DuraHooks® never fall out or drop tools on the floor, earning their reputation as a true heavy-duty tool storage solution. It's also why DuraHook® is known as "The Stay Put Hook". The DuraHook® can also be used with the rest of the innovative family of products from Triton. This includes Spring Clips and BinClip(s), LocBin the DuraBoard® and more. It's enough to handle even the toughest and most daunting of organizational and storage challenges.
Triton Products 8-1/8"W with 44758 & 13/16" I.D. Multi-Prong Tool Holders, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/8 in |
| Height | 1-7/10 in |
| Weight Capacity | 6 lbs |
| Weight | 1 lbs |
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 2 |
| Color | Silver |
| Manufacturers Part Number | 660 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |