Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233251

MPN #: 73522424

Flextur™ Spray Can Holder, 4-3/4"W x 4-1/4"H, Black, Pack of 2

Product Description
Flextur™ Spray Can Holder provides a sturdy, reliable solution for storing larger aerosol cans and bottles. Built from durable steel and designed with a 3.25-inch diameter opening, it's perfect for oversized spray containers commonly used in industrial, maintenance, or automotive settings.

Mount the holder to any Flextur™ 14-gauge metal pegboard or tool board, whether on a mobile cart, workstation, or wall-mounted system. You can nest it alongside other holders in a shared slot or mount it individually-offering maximum flexibility to match your layout and workflow.

Easily reposition the holder anytime to maintain an efficient, LEAN-friendly workspace. American Made in Dalton, Ohio U.S.A.

Features:
  • 16-Gauge Steel Construction
  • Black Powder Coat Finish
  • Patented Design


PRICE
$77.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth4-1/2 in
Height2004-04-01 00:00:00 in
Weight3 lbs

Product Details

Capacity10
FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73522424
BrandFlextur

Warranty

Warranty1