Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2191809

MPN #: 580337

8-32 x 1-1/4" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT, Pack of 100

Product Description
B8-32 x 1-1/4" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580337

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.

PRICE
$10.75

Min. purchase quantity is 18
18
18
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Size8-32
HeadFlat
Unit of MeasurementInch (Imperial)

Product Details

DriveSlotted
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screw
Manufacturers Part Number580337
Full or Partial ThreadFull
BrandBrighton-Best