
Customers Also Viewed
Product Information
Customer Review
Product Q&A
8-32X1/2 Knurled Thumb Screw with Washer Face Full Thread 18 8 Stainless Steel. Knurled thumb head allows turning by hand without tools.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Thread Full in
- Head Knurled Thumb ft
- Thread Length 1/2 in
- Size #8-32
Product Details
- Description Knurled Thumb Screw
- Country of Origin Import
- Package Quantity 100
- Material Stainless Steel
- Finish 18-8 Stainless Steel
- Manufacturers Part Number 0808TKW188
Customer Review
Product Q & A
There are no questions for this product.

#8-32 x 1/2" Knurled Thumb Screw w/ Washer Face - FT - 18-8 Stainless Steel - Pkg of 100
$177.95
- Product Information
- Customer Review
- Product Q&A