- Available in steel and stainless steel
- Solid one piece construction
- Straight knurl
Knurled Thumb Screw w/ Shoulder - 1/2-13 - 2" Thread - 1-3/8" Head Dia. - 1" Head H - SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Height | 11/16" |
| Size | 1/2-13 |
| Shoulder Diameter | 3/4 in |
| Thread Length | 2 in |
| Head Height | 1 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1-3/8 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | KK-5020SS |
| Knurling | Straight |
| Brand | Morton Machine Works |