Clearance
x

Take 15% off your entire order!

Offer applied at checkout

8-32x3/4 L Shaped 90 Degree Spot Weld Screw Plain, Pkg of 1000

8-32x3/4 L Shaped 90 Degree Spot Weld Screw Plain, Pkg of 1000

Item #: WBB424780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

6-32X1/4  WELD NUT WITH .562 ROUND BASE STEEL Plain, Pkg of 1000

6-32X1/4 WELD NUT WITH .562 ROUND BASE STEEL Plain, Pkg of 1000

10-32  Spot Weld Offset Hole Tab Weld Nut Plain, Pkg of 1000

10-32 Spot Weld Offset Hole Tab Weld Nut Plain, Pkg of 1000

8-32X3/4 L Shaped 90 Degree Spot Weld Screw Plain.

Weights & Dimensions

  • Size 8-32
  • Length 3/4 yd

Product Details

  • Package Quantity 1000
  • Country of Origin Import
  • Finish Plain
  • Manufacturers Part Number 0812WLJ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32x3/4 L Shaped 90 Degree Spot Weld Screw Plain, Pkg of 1000

8-32x3/4 L Shaped 90 Degree Spot Weld Screw Plain, Pkg of 1000

Item #: WBB424780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant