Special Features:
- Hexagonal Outer Shape, Zinc Plated
- Connects Or Extends Threaded Rod
Weights & Dimensions
| Thread | 10 in |
| Size | 3/4-10 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Description | Rod Coupling Nut |
| Manufacturers Part Number | RC6 |
| Grade | Carbon Steel |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, ASME B18.2.2 |