Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307628

MPN #: C88UJMD32

Enespro® ArcGuard® 8 cal UltraSoft Flame Resistant Coverall, MD x 32, Navy, C88UJMD32

Product Description
Features:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • Fabric/Material: 7 oz. Westex® UltraSoft®
  • Comfortable sewn-in elastic waist for better fit
  • Dual Hazard protection against arc flash and flash fire
  • 2-way covered zipper front for easy entry
  • Two front chest pockets with flaps and hidden snap closures
  • Large reinforced back pockets
  • Convenient 6 pocket style with side pass through access
  • Leg openings made to fit over work boots
  • All metal covered to ensure no contact with skin
  • Action back allows for full range of motion
  • Made in the USA
  • Inseam Length: 32 Inches

Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • Inseam Length: 32 Inches


PRICE
$315.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
Fabric Weight7 oz.
Inseam Length32"

Product Details

Arc Rating8 cal/cm²
ColorBlue
SeriesArcGuard®
Closure TypeZipper
MaterialWestex® UltraSoft®
DescriptionCoverall
GenderUnisex
Package Quantity1
Manufacturers Part NumberC88UJMD32
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112