Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB694555KGN

Global Industrial™ 8' Rectangular Kids Picnic Table, Perforated Metal, Green

Product Description
✓ Perforated metal seats and top
✓ Thermoplastic finish
✓ Black powder coated galvanized steel
✓ Umbrella hole

Global Industrial™ Kids Outdoor Picnic Tables are ideal for schools, playgrounds, and other outdoor areas. Made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2" diameter. Set screw included to hold umbrella pole in place. 7 Year Limited Warranty.

  • Table Top Dimensions: 96"L x 30"W
  • Bench Dimensions: 96"L x 11-5/8"W x 12"H
  • Overall Dimensions: 96"L x 54"W x 20"H
  • Table Top Color: Green
  • Frame Color: Black
  • Frame Material: Powder-Coated Steel
  • Mounting Type: Portable or Surface


PRICE
$1,049.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1049.00
Buy 3 units - 5 units
999.00Save $50.00 (5%)
Buy 6+ units
969.00Save $80.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width54 in
Height20 in
Weight Capacity1000 lbs
Seat Length96 in
Seat Width11-5/8 in
Seat Height12 in
Table Width30 in
Table Length96 in

Product Details

Assembly RequiredYes
TypeKids Picnic Table
Frame Color FamilyBlack
ColorGreen
Cushion IncludedNo
MaterialPerforated Metal
Frame MaterialSteel
Manufacturers Part Number694555KGN
Mounting StyleSurface
CollectionPerforated Metal Collection
ShapeRectangular
BrandGlobal Industrial

Warranty

Warranty7 yr