Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB277620BK

Global Industrial™ 4' Rectangular Picnic Table w/ Backrests, Expanded Metal, Black

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Black thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware, (28) acorn safety caps, & (4) bag hooks

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any outdoor environment requiring seating or dining options. Smooth, glossy thermoplastic exterior coating on the tabletop & benches is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 900-pound capacity per bench and a 1000-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
This 4' rectangular tabletop can hold all the food & beverages users bring, while the two bench seats with backrests measure 48" long x 12" wide, allowing multiple adults to easily fit on each bench. Beveled edges and rounded corners ensure a safe & comfortable experience. Bench height measures 17" from the ground to make it easy to sit down & stand up. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO THEFT & VANDALISM:
Welded brackets on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty expanded metal mesh seats & tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PROMOTIONAL PRICE
    $765.00

    was $899.00
    Save $134.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width62 in
    Height29-1/2 in
    Weight150 lbs
    Seat Length48 in
    Seat Width12 in
    Seat Height17 in
    Table Width30 in
    Table Length48 in

    Product Details

    Assembly RequiredYes
    TypePicnic Table with Backrests
    Frame Color FamilyBlack
    ColorBlack
    Cushion IncludedNo
    MaterialExpanded Metal
    Frame MaterialSteel
    Manufacturers Part Number277620BK
    Mounting StyleSurface
    CollectionExpanded Metal Collection
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty7 yr