Finishing Washers
Availability
Brand
Finish
Material
Type
Size
Color
Price
Related Products
3/4" Spherical Washer Set - 1-5/8" O.D. - 3/8" Thick - Carbon Steel - Black Oxide - SP-4 Set includes 1 Convex half and 1 Concave half. Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request
1/2" Spherical Washer Set - 1-1/8" O.D. - 5/16" Thick - Carbon Steel - Black Oxide - SP-2 Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request
External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.
Spring Washers Are Formed In An Irregular Shape To Provide Lighter Resistance And Distribute Pressure In Low Strength Fastening. Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.
2-1/2" Spherical Washer Set - 4-1/2" O.D. - 7/8" Thick - Carbon Steel - Black Oxide - SP-14 Features: Precision machined sets Available in case hardened carbon steel or stainless steel Bottom section works with spherical collar nuts Tops and bottoms can be ordered separately upon request